Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PZ1X100
BRITOOL EXPERT SCREWDRIVER PZ1X100
- 1x Screwdriver for POZIDRIV ® screws:
References
expert:
E165335
rubix:
2014232
ean:
3258951653357
Technical specifications
Imprint
Pozidriv
Imprint size
PZ1
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PZ1X100
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: blue.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951653357
d [mm]: 32
L1 [mm]: 205
L2 [mm]: 100
Pack: 10
Presentation: Full Polish
No.: PZ 1
[g]: 69
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ1
Blade length
100
mm
Length
205
mm
Finishing
Steel/Chrome
Weight
69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ARZ.5,5 SCREWDRIVER ARZ.55
STANLEY 0-65-319 FATMAX SCREWDRIVER PZ 0 X 75MM
WERA 029440 395 NUTSPINNER 13/125 K'FORM+
GEDORE T6 TORX DRIVER 2163 BTX T6
STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM
WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+
ROEBUCK ELECTRONIC SCREWDRIVER 150 X 3.2MM
BAHCO 6709TORX-T9 1/4IN SOCKET DRIVER TORX 9
WERA 138260 367BO SCREWDRIVER TORX SECURITY TX10/80 K/FORM+
STANLEY FMHT0-62619 FATMAX SCREWDRIVER FLAT 6.5 X 150MM
ROEBUCK WORKSHOP SCREWDRIVER 150 X 5MM PARALLEL TIP
WERA 118122 2069 NUTSPINNER 4.5/60 K'FORM MICRO
FACOM D.133C10 PROT SD FLEX NUT DRIVER 10MM STD
WERA 340330 334 SCREWDRIVER SLOTTED 1.0/6.0/150 K'FORM+
ROEBUCK POZIDRIV SCREWDRIVER PZ4 X 200MM