ROEBUCK POZIDRIV SCREWDRIVER PZ4 X 200MM


Premium Pozidriv Screwdrivers

References
roebuck:4968989
rubix:2521681
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ4
Blade length200 mm
See all Specifications

Product details : ROEBUCK POZIDRIV SCREWDRIVER PZ4 X 200MM


Precision Machined ultimate fit non-peel black finish tips.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
DIN ISO 8764-1//2.

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ4
Blade length200 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Sold out