FACOM TOOL CASE BS.TLBPB


2 in 1 textile bag: tools and PC

References
facom:BS.TLBPB
rubix:80252761
ean:3662424008603
brand logo
brand logo
Technical specifications
MaterialTextile
Width150 mm
Height350 mm
See all Specifications

Product details : FACOM TOOL CASE BS.TLBPB


2-in-1 textile bag: tools and PC
- Interior: 14 pockets, 2 straps for pliers, wrenches and screwdrivers, 1 hook for tape measure.
1 foam pocket for your laptop (15" max.), tablet or A4-size documents.
- Exterior: 2 side pockets (one closed, one mesh pocket open).
- 100% access when the bag is fully open.
- Quick access by opening the front pocket.
- By hand thanks to the soft-coated handle.
- On the shoulder, with adjustable strap, foam reinforcement for comfort.
- Maximum load: 7 kg.
- Dimensions (W x D x H): 460 x 150 x 350 mm.

Technical specifications


Attributes
MaterialTextile
Width150 mm
Height350 mm
Length460 mm
ColourRed
UseTransport of tools and PC
Show UNSPSC/ECL@SS
£ 92.87 excl. VAT
/ Each
£ 111.44 incl. VAT
  • Usually arrives within 14 working days