References
Stanley:1-96-179
Rubix:2517612
EAN:3253561961793




Product details : STANLEY POCKET POUCH 1-96-179
DescriptionTool case. Very resistant 600X600 denier fabric. Large zippered pocket. Practical pocket for storing personal belongings.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x243x245 mm |
|---|---|
| Material | textile |
| Width | 60 mm |
| Height | 155 mm |
| Length | 240 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- In stock: Next day delivery