BAHCO 4750FB1-19A 19IN OPEN BAG-HARD BOTTOM


Tool Bag

References
bahco:4750FB1-19A
rubix:238A5418
ean:7314150277612
brand logo
brand logo
Technical specifications
MaterialPolyester;PP;PVC
Width230 mm
Height355 mm
See all Specifications

Product details : BAHCO 4750FB1-19A 19IN OPEN BAG-HARD BOTTOM


Strengths

•Extremely resistant 19" textile open tool bag made of combination of Denier 600 & 1680 polyester fabrics
100% waterproof PP hard bottom for isolation and easy cleaning
Specific design with multiple compartments provides a big storage capacity
Spirit level adjustable holder straps, hand saw special pocket
Measuring tape, card and phone holder section
Soft grip handle made of rubberized material provides a User friendly grip and isolates from touching any cold material
Padded shoulder strap with clicking adjustment
PVC over molded zips for easy auctioning even with gloves

Technical specifications


Attributes
Logistic Weight3279 g
MaterialPolyester;PP;PVC
Width230 mm
Height355 mm
Length470 mm
ColourBlack
Number of elements1
Show UNSPSC/ECL@SS
£ 58.76 excl. VAT
/ Each
£ 70.51 incl. VAT
  • Usually arrives within 14 working days