Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Storage bag
MAKITA 831278-2 BAG FOR LXT400
MAKITA 831278-2 BAG FOR LXT400
MAKITA 831278-2 DUFFEL TOOLBAG
References
makita:
831278-2
rubix:
80061923
ean:
0088381348331
Technical specifications
Material
Nylon
See all Specifications
Product details
Technical specifications
Product details : MAKITA 831278-2 BAG FOR LXT400
Makita 22 inch tool bag, constructed from industrial fabric
Engineered with reinforced handles for added durability
3 internal pockets, drill holster and 6 external pockets
Height - 120mm
Length - 380mm
Width - 550mm
Technical specifications
Attributes
Material
Nylon
Colour
Blue
Number of elements
1
Use
For Tools
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.40
excl. VAT
/
Each
£
59.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY FATMAX TOTE BAG & COVER 1-79-213
STANLEY TOOL BAG FMST1-80147
BAHCO 4750FB2-24A 24IN CLOSED BAG HARD BOTTOM
BAHCO 4750FB1-19A 19IN OPEN BAG-HARD BOTTOM
DRAPER 610X170X190 HD CANVAS TOOLBAG 72971 20L
STANLEY FATMAX DUEL ACCESS TOOL BAG FMST1-73607
BAHCO 4750FB2-19A 19IN CLOSED BAG-HARD BOTTOM
FLUKE C550 TOOL BAG
CK-MAGMA MA2718 TOOL ROLL
STANLEY STST1-73615 14 IN. DEEP COVERED BAG
BAHCO 3875-HB60 TOOL HANDBAG 60L
FLUKE C125 SOFT METER CASE
STANLEY FMST1-80146 TOOL BAG WITH SHOULDER STRAP 500X360X300MM
FLUKE C25 SOFT METER CASE
BAHCO 4750FB1-19B 19IN OPEN BAG-LUX-HARD BOTTOM