FatMax® 50cm round top bag
Material | nylon, plastic |
---|---|
Width | 310 mm |
Height | 330 mm |
Packaged dimensions (D x W x H) | 330x500x310 mm |
---|---|
Package weight | 2050 g |
Material | nylon, plastic |
Width | 310 mm |
Height | 330 mm |
Length | 500 mm |
Usually arrives within 14 working days