32 L Closed Top Fabric Tool Bags with Rigid Base
Material | 600 denier and 1680 polyester fabric (tool bag);plastic (bottom);rubber (handle) |
---|---|
Width | 230 mm |
Height | 370 mm |
Logistic Weight | 1846 g |
---|---|
Material | 600 denier and 1680 polyester fabric (tool bag);plastic (bottom);rubber (handle) |
Width | 230 mm |
Height | 370 mm |
Length | 470 mm |
Usually arrives within 14 working days