STANLEY TOOL BAG 1-93-950


FatMax® 49cm closed bag

References
stanley:1-93-950
rubix:1536423
ean:3253561939501
brand logo
brand logo
Technical specifications
MaterialTextile
Width100 mm
Height260 mm
See all Specifications

Product details : STANLEY TOOL BAG 1-93-950


DescriptionHigh quality 600 denier nylon frame. Rigid waterproof plastic base. Ergonomic rubber handles. Large opening and easy access. Adaptable shoulder strap in case of heavy load. Leather reinforcements at the points of greatest friction. Possibility of internal storage thanks to its tool-holding straps.

Technical specifications


Attributes
Packaged dimensions (D x W x H)185x470x300 mm
Package weight1400 g
MaterialTextile
Width100 mm
Height260 mm
Length490 mm
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
  • In stock: Next day delivery