roebuck:894431
rubix:257A4912
ean:3660338468414

- Material:polyester
- Width:228 mm
- Height:343 mm
roebuck:862109
rubix:209A8204
ean:3660338168277

- Material:polyester
- Width:285 mm
- Height:393 mm
roebuck:894433
rubix:257A8992
ean:3660338468421

- Material:polyester
- Width:158 mm
- Height:216 mm
roebuck:6906076
rubix:2525301

- Material:polyester
- Width:280 mm
- Height:360 mm
stanley:1-96-183
rubix:2517615
ean:3253561961830

- Material:denier fabric;plastic (base)
- Width:235 mm
- Height:275 mm
stanley:1-93-330
rubix:1536433
ean:3253561933301

- Material:heavy-duty 600 x 600 denier fabric
- Width:130 mm
- Height:250 mm
stanley:1-93-951
rubix:1536426
ean:3253561939518

- Material:denier fabric with leather;nylon (cover);steel (handle);rubber (grip for handle)
- Width:200 mm
- Height:345 mm
stanley:1-93-950
rubix:1536423
ean:3253561939501

- Material:textile
- Width:100 mm
- Height:260 mm
stanley:FMST1-71180
rubix:2524408
ean:3253561711800

- Material:fabric;polypropylene (bottom)
- Width:230 mm
- Height:270 mm
stanley:1-79-213
rubix:2524411
ean:3253561792137

- Material:ballistic nylon fabric
- Width:250 mm
- Height:295 mm
stanley:FMST1-73607
rubix:2525208
ean:3253561736070

- Material:nylon, plastic
- Width:280 mm
- Height:310 mm
stanley:1-70-319
rubix:2517617

- Material:plastic (bottom);nylon
- Width:260 mm
- Height:280 mm
bahco:4750FB5B
rubix:80374525
ean:7314150277698

- Material:polyester fabric;elastic (bottom);rubber (handle)
- Width:275 mm
- Height:62 mm
milwaukee:4932471066
rubix:248A1974
manufacturer :4932471066
ean:4058546286941

- Material:1680d ballistic material (nylon)
- Width:254 mm
- Height:427 mm
stanley:FMST1-70749
rubix:80090694
ean:3253561707490

- Material:nylon, plastic
- Width:260 mm
- Height:310 mm
bahco:4750FB2-19A
rubix:117A4249
ean:7314150277636

- Material:600 denier and 1680 polyester fabric (tool bag);plastic (bottom);rubber (handle)
- Width:230 mm
- Height:370 mm
fluke:C25
rubix:077780
manufacturer :681114
ean:0095969006378

- Material:polyester
- Width:128 mm
- Height:64 mm
milwaukee:4932464084
rubix:395A6498
manufacturer :4932464084
ean:4058546220297

- Material:1680 ballistic
- Width:250 mm
- Height:300 mm
milwaukee:4932493622
rubix:267A9568
ean:4058546484934

- Material:1680d and 1800d ballistic nylon
- Width:380 mm
- Height:480 mm
facom:BS.2SBPB
rubix:230A0525
ean:3662424149993

- Material:textile
- Width:280 mm
- Height:310 mm
stanley:1-96-179
rubix:2517612
ean:3253561961793

- Material:textile
- Width:60 mm
- Height:155 mm
stanley:1-96-193
rubix:2517616
ean:3253561961939

- Material:nylon
- Width:250 mm
- Height:260 mm
bahco:4750FB3-12
rubix:216A1003
ean:7314150277667

- Material:1680d polyester;plastic (hard bottom)
- Width:190 mm
- Height:285 mm
bahco:4750FB4-18
rubix:200A5224
ean:7314150277674

- Material:polyester;pp;pvc
- Width:150 mm
- Height:350 mm