References
Bahco:4750-FOLTC-1
Rubix:132A2820
EAN:7314153019271


Technical specifications
| Material | synthetic leather;plastic (handle) |
|---|---|
| Width | 195 mm |
| Height | 290 mm |
Documents
Product details : BAHCO 4750-FOLTC-1 FOLDING FRONT LEATHER TOOL CASE
Strengths
•Tool case with folding front open design for quick and easy access
Internal pockets provide for quick tool recognition
External pocket for documents
Made of strong synthetic leather
Includes plastic handle
Internal pockets provide for quick tool recognition
External pocket for documents
Made of strong synthetic leather
Includes plastic handle
Technical specifications
Attributes
| Logistic Weight | 2900 g |
|---|---|
| Material | synthetic leather;plastic (handle) |
| Width | 195 mm |
| Height | 290 mm |
| Length | 440 mm |
| Colour | black |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 124.98 excl. VAT
/ Each
£ 149.98 incl. VAT
- Delivery usually within ( 14 ) days