References
Bahco:4750FB4-18
Rubix:200A5224
EAN:7314150277674

Documents
Product details : BAHCO 4750FB4-18 LAPTOP&TOOLS BAG HARD BOTTOM
Strengths
•Extremely resistant textile tool bag with central big padded compartment for laptop and similar delicate material
Includes two side detachable sections with different tool pouches
Combination of Denier 600 & 1680 polyester fabrics
100% waterproof PP hard bottom for isolation and easy cleaning
Measuring tape, card and phone holder section
Padded shoulder strap with clicking adjustment
PVC over molded zips for easy auctioning even with gloves
Includes two side detachable sections with different tool pouches
Combination of Denier 600 & 1680 polyester fabrics
100% waterproof PP hard bottom for isolation and easy cleaning
Measuring tape, card and phone holder section
Padded shoulder strap with clicking adjustment
PVC over molded zips for easy auctioning even with gloves
Technical specifications
Attributes
| Logistic Weight | 3170 g |
|---|---|
| Material | polyester;pp;pvc |
| Width | 150 mm |
| Height | 350 mm |
| Length | 430 mm |
| Colour | black |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 82.54 excl. VAT
/ Each
£ 99.05 incl. VAT
- Delivery usually within ( 14 ) days
