References
Stanley:1-94-231
Rubix:80008089
EAN:3253561942310

Documents
Product details : STANLEY FATMAX TOOL ORGANISER 1-94-231
A-frame design tool organiser suitable for storing/transporting and displaying tools in an upright position. Cover opens outwards providing 100% visibility of contents. Reinforced body with plastic sides to protect contents from damage, moisture and dirt. Outer storage pockets for storage of the most frequently used tools. Fitted with a rubber carry handle and padded shoulder strap for comfort. Dimensions 44 x 39 x 25cm.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 250x440x390 mm |
|---|---|
| Material | plastic (body);rubber (handle) |
| Colour | black |
| Use | different work surfaces like workbench, floor or ladder |
Show UNSPSC/ECL@SS
£ 70.22 excl. VAT
/ Each
£ 84.26 incl. VAT
- Delivery usually within ( 7 ) days