Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK 1198.100.150 RBK PREM NUTSPIN S/DRIVER 150X10.0MM
ROEBUCK 1198.100.150 RBK PREM NUTSPIN S/DRIVER 150X10.0MM
RBK PREM NUTSPIN S/DRIVER
References
unbranded:
1198.100.150
rubix:
1349602
Product details
Technical specifications
Product details : ROEBUCK 1198.100.150 RBK PREM NUTSPIN S/DRIVER 150X10.0MM
ROEBUCK 1198.100.150 RBK PREM NUTSPIN S/DRIVER 150X10.0MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 6709PZ-1 SOCKET 1/4
STANLEY 0-65-206 FATMAX SCREWDRIVER PH 0 X 75MM
STANLEY 1-65-400 FATMAX SCREWDRIVER PARALLEL 5.5 X 30
WERA 138259 367BO SCREWDRIVER TORX SECURITY TX9/60 K/FORM+
ROEBUCK TORX SCREWDRIVER T 30 X 115MM
WERA 028150 392 NUTSPINNER 7/167 HOSE CLAMP SCREWDRIVER
STANLEY 0-65-224 FATMAX SCREWDRIVER PH 2 X 250MM
BAHCO BE-8810L SCREWDRIVER ERGO PZ1X200
WERA 007672 334SK SCREWDRIVER SLOTTED 0.8/4.5/90 K'FORM+
KNIPEX 982065 KNIPEX SCDR 1/46 SHAFT 262MM
FACOM SCREWDRIVER AP.0X75
BAHCO BE-8890 SCREWDRIVER ERGO 2 5X14 0X200
WERA 009325 355PZ SCREWDRIVER PZ4/200 K'FORM+
BAHCO A6709M-6 SOCKET 1/4 AEROSPACE
BAHCO BE-8610L SCREWDRIVER ERGO PH1X200