Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 75MM HEAVY DUTY RING SPANNERS
STAHLWILLE 75MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020075
rubix:
2536117
ean:
4018754023592
Technical specifications
Opening
110
Length
1070
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 75MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
82
x
112
x
378
mm
Logistic Weight
3058
g
Opening
110
Length
1070
mm
Weight
2905
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.12
excl. VAT
/
Each
£
217.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
ROEBUCK PIN WRENCH CAPACITY 60-90MM 845308
GEDORE 44 8 6354990 CALIPER FACE SPANNER
FACOM 467.11/32 RATCHET COMB. SPANNER
GEDORE FRICTION WRENCH 31KR35-65 6257010
FACOM 12 POINT METRIC COMBINATION WRENCH 12MM - SAFETY LOCK SYSTEM
BAHCO 9071 P COMB.ADJUSTABLE 8IN
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
FACOM ANG.SOCK.WREN 76.36
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
STAHLWILLE 58211013 13MM OPEN END INSERT TOOL 9 X 12
ADJ PIN FACE SPANNER 14-100 6MM PIN
FACOM ADJ WREN 4 113A.4C