Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
Chisel Roebuck
References
roebuck:
3961646
rubix:
213234
Technical specifications
Length
230
mm
Width
64
mm
Product details
Technical specifications
Product details : ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
Carbon steel.
Manufactured to BS3066.
Technical specifications
Attributes
Length
230
mm
Width
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.41
excl. VAT
/
Each
£
12.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 95-250 COLD CHISEL
BAHCO 3740-300 FLAT CHISEL
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
BOSCH 2608690141 BUL POINT SDS MAX 400MM
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
BAHCO 3740-175 FLAT CHISEL
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
ROEBUCK 866794 CHISEL FOR HAMMER DRILL LENGTH MM 200
FACOM SHEATHED CHISEL 263.G20
GEDORE FLAT CHISEL 500MM 95-500
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
STANLEY COLD HAND CHISEL 4-18-290