Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
Chisel Makita
References
makita:
D-08735
rubix:
4534373
ean:
0088381179546
Technical specifications
Length
250
mm
Width
40
mm
Product details
Technical specifications
Product details : MAKITA D-08735 SCALING CHISEL 40X250 SDS+
Technical specifications
Attributes
Length
250
mm
Width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.10
excl. VAT
/
Each
£
6.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH CHISEL BIT 2609390394
BAHCO 3740-300 FLAT CHISEL
FACOM CHISEL 263.25
BOSCH 280MMSDSMAXFLATCHIS 1618600210
BAHCO 3750 26X7MM SLITTING CHISEL OVAL SHANK COPPER FINISH 235MM
BAHCO 3740-250 FLAT CHISEL
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
DEWALT SDS + TILE CHISEL 40 X 200MM MPDT6806QZ
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
GEDORE 95-200 COLD CHISEL
ARMEG SDS-PLUS SCALING CHISEL 40MM WIDE X 250MM LONG G250B4SC
FACOM SHEATHED CHISEL 263.G20
ROEBUCK CHISEL LENGTH 300MM 733695
FACOM CHISEL 263.P30
GEDORE 95-300 CHISEL