STAHLWILLE 65751220 WIRE TWISTING PLIERS 230MM
Wire Twisting Pliers
See technical informationSee documentsReferences
Stahlwille:65751220
Rubix:4527353
EAN:4018754094677



Documents
Product details : STAHLWILLE 65751220 WIRE TWISTING PLIERS 230MM
6575 - Wire twisting pliers: for wire locking of metal fasteners, with side cutter, serrated jaws for positive grip, jaws angled by 40°, suitable for locking wires up to Diameter in mm 1.6 mm (dec. in. 0.06), for clockwise and anticlockwise use, with automatic return action, Chrome Vanadium.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x40x230 mm |
|---|---|
| Logistic Weight | 330 g |
| Length | 230 mm |
| Wire diameter | 1.6 mm |
| Weight | 330 g |
Show UNSPSC/ECL@SS
£ 189.17 excl. VAT
/ Each
£ 227.00 incl. VAT
- In stock: Next day delivery
