GEDORE 8380-280 TL TOWER PINCER


Concretors pliers - 8380-225 TL

References
gedore:8380-280 TL
rubix:399A5389
manufacturer :6752290
ean:4010886675229
brand logo
brand logo
Technical specifications
Nose shapeOther
Length280 mm
Weight541 g
See all Specifications

Product details : GEDORE 8380-280 TL TOWER PINCER


Tower pincer 280 mm dip-insulated Heavy-duty wire braid and mesh-cutting pincers Acc. to DIN ISO 9242, Form A Induction-hardened precision cutting edges, hardness 61 - 63 HRC For medium-hard wire, 1.6 mm Heads ground, steel-grey, with blue dipped non-slip handles (TL) Geometrically optimised head and handle areas for ergonomic use In high-quality tool steel

Technical specifications


Attributes
Logistic Weight541 g
Nose shapeOther
Length280 mm
Weight541 g
Length of noses16 mm
Cutting capacity1.6 mm
TypeTower Pincer
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
  • Usually arrives within 14 working days