Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
EXTENSION
References
bahco:
7762
rubix:
042354
ean:
7314151096649
Technical specifications
Square drive adapter
3/8
''
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
Extensions
Technical specifications
Attributes
Logistic Weight
250
g
Square drive adapter
3/8
''
Length
250
mm
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.43
excl. VAT
/
Each
£
22.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
GEDORE EXTENSION KB1990-10
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR