Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880241 1/4IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
ROEBUCK 880241 1/4IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
1/4’’ HEX SOCKET - AF
References
roebuck:
880241
rubix:
226A8989
ean:
3660338336676
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880241 1/4IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Diameter (inch)
3/8
''
Finishing
mat
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.57
excl. VAT
/
Each
£
0.68
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE SOCKET HEX 1/4IN DRIVE X 4.5MM 40.4,5 01010045
12W15 15/16BSW X 3/4DR IMPACT SOCKET
FACOM SOCKET NK.38A
GEDORE 19 L 24 SOCKET 1/2 LONG HEXAGON MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"
STAHLWILLE 02010013 3/8 INCH DRIVE X 13MM SOCKET BI-HEX
"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
STAHLWILLE 01020005 40L HEX SOCKET EXTRA DEEP 5.0MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 18MM
GEDORE 14MMIMPACTSOCKET3/8D K 30 14
ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
FACOM SOCKET J.17LAVSE