Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
556 Sliding head and 558 Bar handle
References
stahlwille:
96150717
rubix:
2018679
ean:
4018754080298
Technical specifications
Square drive adapter
3/4
''
Length
510
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
3//4" square drive With locking pin With bar handle, 510mm Chrome Alloy Steel Chrome plated
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
510
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.34
excl. VAT
/
Each
£
77.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932471866 1/2 DRIVE BREAKER BAR 15
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
FACOM 3/4 SLIDING T K.120B
GEDORE 2AR3 EXTENSION 6048950
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
FACOM EXTRA LONG TE S.228
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
BRITOOL EXPERT 1/2 INCH SLIDING TEE
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
FACOM EXT T HAND UNIV. R.229A
GEDORE 8MM TOMMY BAR 26 D 8
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR