GEDORE 2163 K 3 3C-SCREWDRIVER MM


3-C screwdriver 2163 K

References
gedore:2163 K 3
rubix:399A5462
manufacturer :6684430
ean:4010886806791
brand logo
brand logo
Technical specifications
ImprintOther
Imprint size3mm
Blade length100 mm
See all Specifications

Product details : GEDORE 2163 K 3 3C-SCREWDRIVER MM


3C-Screwdriver, ball end, 3 mm 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Working angle approx. 25° in each direction Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight45 g
ImprintOther
Imprint size3mm
Blade length100 mm
Length185 mm
FinishingTempered
Weight45 g
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Usually arrives within 14 working days