GEDORE 2153 4 SCREWDRIVER STUBBY MM


3-C Slotted screwdriver - 2153

References
gedore:2153 4
rubix:399A5507
manufacturer :1531174
ean:4010886815304
brand logo
brand logo
Technical specifications
ImprintOther
Imprint size4mm
Blade length25 mm
See all Specifications

Product details : GEDORE 2153 4 SCREWDRIVER STUBBY MM


Screwdriver Stubby 4 mm Acc. to DIN ISO 2380-2A, blade tip acc. to DIN ISO 2380-1 Form B For confined spaces 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight31 g
ImprintOther
Imprint size4mm
Blade length25 mm
Length81 mm
FinishingChromed
Weight31 g
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
  • Usually arrives within 14 working days