Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
Digital 3 Point Internal Micrometer
References
giss cutline:
892042
rubix:
245A6316
ean:
3660338446429
Technical specifications
Measuring range, minimum
30
mm
Measuring range, maximum
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
30
mm
Measuring range, maximum
40
mm
Graduation
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
543.05
excl. VAT
/
Each
£
651.66
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
CUTLINE 892018 INTERNAL BORE MICROMETER 3 PADS 16-20MM
"395-352-30 1-2"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892019 INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892035 DIGITAL INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892043 DIGITAL INTERNAL BORE MICROMETER 3 PADS 40-50MM
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
CUTLINE 892015 INTERNAL BORE MICROMETER 3 PADS 8-10MM
MITUTOYO 395-373-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892031 INTERNAL BORE MICROMETER 3 PADS SET (6-12MM)
CUTLINE 892016 INTERNAL BORE MICROMETER 3 PADS 10-12MM
"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892037 DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
MITUTOYO 395-363-30 DIGITAL TUBE MICROMETER IP65 INCH/MET.