MITUTOYO 395-363-30 DIGITAL TUBE MICROMETER IP65 INCH/MET.


Digital Tube Micrometer

References
mitutoyo:395-363-30
rubix:80534249
ean:4946368689517
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm

Product details : MITUTOYO 395-363-30 DIGITAL TUBE MICROMETER IP65 INCH/MET.


This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings. Spherical and cylindrical anvil type.

Strengths

•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
The Tube Micrometers have two Combinations of measuring faces (carbide-Tipped): spherical-flat type
With ratchet stop for constant force
With SPC output (Series 395)
With digit counter (Series 295)
With a standard bar except 0 -1" and
0 - 25mm model
Supplied in fitted plastic case
Non-slip grip finish (digital models)

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
Show UNSPSC/ECL@SS
£ 490.20 excl. VAT
/ Each
£ 588.24 incl. VAT
  • Usually arrives within 14 working days