CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
3 Point Internal Micrometer
See technical informationSee documentsReferences
GISS Cutline:892021
Rubix:245A6296
EAN:3660338446221


Technical specifications
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
Documents
Product details : CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
Internal Bore MICROMETER 3 PADS 30-40MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Graduation | 0.005 mm |
Show UNSPSC/ECL@SS
£ 301.38 excl. VAT
/ Each
£ 361.66 incl. VAT
- Usually arrives within 14 working days