Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892014 INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892014 INTERNAL BORE MICROMETER 3 PADS 6-8MM
3 Point Internal Micrometer
References
giss cutline:
892014
rubix:
245A6289
ean:
3660338446153
Technical specifications
Measuring range, minimum
6
mm
Measuring range, maximum
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892014 INTERNAL BORE MICROMETER 3 PADS 6-8MM
Internal Bore MICROMETER 3 PADS 6-8MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
6
mm
Measuring range, maximum
8
mm
Graduation
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.61
excl. VAT
/
Each
£
328.33
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
MITUTOYO 395-371-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892019 INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892036 DIGITAL INTERNAL BORE MICROMETER 3 PADS 8-10MM
MITUTOYO 115-253 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892018 INTERNAL BORE MICROMETER 3 PADS 16-20MM
CUTLINE 892035 DIGITAL INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892029 INTERNAL BORE MICROMETER 3 PADS 150-175MM
CUTLINE 892024 INTERNAL BORE MICROMETER 3 PADS 62-75MM
MITUTOYO 115-242 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892025 INTERNAL BORE MICROMETER 3 PADS 75-88MM
MITUTOYO 395-351-30 DIGITAL TUBE MICROMETER SPHERICAL ANVIL
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM