CUTLINE 892026 INTERNAL BORE MICROMETER 3 PADS 87-100MM
3 Point Internal Micrometer
See technical informationSee documentsReferences
GISS Cutline:892026
Rubix:245A6301
EAN:3660338446276


Technical specifications
| Measuring range, minimum | 87 mm |
|---|---|
| Measuring range, maximum | 100 mm |
Documents
Product details : CUTLINE 892026 INTERNAL BORE MICROMETER 3 PADS 87-100MM
Internal Bore MICROMETER 3 PADS 87-100MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 87 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Graduation | 0.005 mm |
Show UNSPSC/ECL@SS
£ 430.44 excl. VAT
/ Each
£ 516.53 incl. VAT
- Usually arrives within 14 working days