Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892024 INTERNAL BORE MICROMETER 3 PADS 62-75MM
CUTLINE 892024 INTERNAL BORE MICROMETER 3 PADS 62-75MM
3 Point Internal Micrometer
References
giss cutline:
892024
rubix:
245A6299
ean:
3660338446252
Technical specifications
Measuring range, minimum
62
mm
Measuring range, maximum
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892024 INTERNAL BORE MICROMETER 3 PADS 62-75MM
Internal Bore MICROMETER 3 PADS 62-75MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
62
mm
Measuring range, maximum
75
mm
Graduation
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
411.14
excl. VAT
/
Each
£
493.37
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892038 DIGITAL INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
MITUTOYO 395-373-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
MITUTOYO 115-242 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892048 DIGITAL INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892027 INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892044 DIGITAL INTERNAL BORE MICROMETER 3 PADS 50-63MM
CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892018 INTERNAL BORE MICROMETER 3 PADS 16-20MM
CUTLINE 892045 DIGITAL INTERNAL BORE MICROMETER 3 PADS 62-75MM
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
MITUTOYO 395-374-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE