Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
Digital 3 Point Internal Micrometer
References
giss cutline:
892046
rubix:
245A6320
ean:
3660338446467
Technical specifications
Measuring range, minimum
75
mm
Measuring range, maximum
88
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
75
mm
Measuring range, maximum
88
mm
Graduation
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
631.33
excl. VAT
/
Each
£
757.60
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
CUTLINE 892026 INTERNAL BORE MICROMETER 3 PADS 87-100MM
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
MITUTOYO 395-371-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892027 INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892023 INTERNAL BORE MICROMETER 3 PADS 50-63MM
MITUTOYO 115-302 TUBE MICROMETER
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
CUTLINE 892038 DIGITAL INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
MITUTOYO 395-363-30 DIGITAL TUBE MICROMETER IP65 INCH/MET.
MITUTOYO 395-374-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
CUTLINE 892031 INTERNAL BORE MICROMETER 3 PADS SET (6-12MM)
MITUTOYO 395-372-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE