CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
Digital 3 Point Internal Micrometer
See technical informationSee documentsReferences
GISS Cutline:892039
Rubix:245A6313
EAN:3660338446399


Technical specifications
| Measuring range, minimum | 16 mm |
|---|---|
| Measuring range, maximum | 20 mm |
Documents
Product details : CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 16 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Graduation | 0.001 mm |
Show UNSPSC/ECL@SS
£ 448.74 excl. VAT
/ Each
£ 538.49 incl. VAT
- Usually arrives within 14 working days