CUTLINE 892041 DIGITAL INTERNAL BORE MICROMETER 3 PADS 25-30MM
Digital 3 Point Internal Micrometer
See technical informationSee documentsReferences
GISS Cutline:892041
Rubix:245A6315
EAN:3660338446412


Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 30 mm |
Documents
Product details : CUTLINE 892041 DIGITAL INTERNAL BORE MICROMETER 3 PADS 25-30MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 25-30MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Graduation | 0.001 mm |
Show UNSPSC/ECL@SS
£ 474.86 excl. VAT
/ Each
£ 569.83 incl. VAT
- In stock: Next day delivery