Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
Digital 3 Point Internal Micrometer
References
giss cutline:
892040
rubix:
245A6314
ean:
3660338446405
Technical specifications
Measuring range, minimum
20
mm
Measuring range, maximum
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
20
mm
Measuring range, maximum
25
mm
Graduation
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
487.29
excl. VAT
/
Each
£
584.75
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
CUTLINE 892016 INTERNAL BORE MICROMETER 3 PADS 10-12MM
MITUTOYO 115-253 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
CUTLINE 892047 DIGITAL INTERNAL BORE MICROMETER 3 PADS 87-100MM
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
MITUTOYO 395-351-30 DIGITAL TUBE MICROMETER SPHERICAL ANVIL
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
MITUTOYO 115-242 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
MITUTOYO 115-302 TUBE MICROMETER
CUTLINE 892019 INTERNAL BORE MICROMETER 3 PADS 20-25MM
MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892038 DIGITAL INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892020 INTERNAL BORE MICROMETER 3 PADS 25-30MM