FACOM 307BM.60 MAGNETIC TRAPEZOIDAL LEVELS 60 CM
307BM-Magnetic trapezoidal levels
See technical informationReferences
Facom:307BM.60
Rubix:395A5307
EAN:3148518335638



Product details : FACOM 307BM.60 MAGNETIC TRAPEZOIDAL LEVELS 60 CM
307BM-Magnetic trapezoidal levels
-In reverse position, accuracy 0.75 mm/m.
- Solid light alloy body, pressure moulded.
- Electrostatic powder protective coating. Standard: DIN 877. Number of bubbles, 2.
-In reverse position, accuracy 0.75 mm/m.
- Solid light alloy body, pressure moulded.
- Electrostatic powder protective coating. Standard: DIN 877. Number of bubbles, 2.
Strengths
Magnetic trapezoidal levels
Length (mm): 600
Number of bubbles: 2
Weight (kg): 0.680
In reverse position, accuracy 0.75 mm/m. Solid body in lightweight alloy, moulded under pressure. Protective coating by electrostatic dusting. Standard: DIN 877
Length (mm): 600
Number of bubbles: 2
Weight (kg): 0.680
In reverse position, accuracy 0.75 mm/m. Solid body in lightweight alloy, moulded under pressure. Protective coating by electrostatic dusting. Standard: DIN 877
Technical specifications
Attributes
| Logistic Weight | 643 g |
|---|---|
| Packaged dimensions (D x W x H) | 610x60x28 mm |
| Package weight | 647 g |
| Length | 600 mm |
| Type | level spirit |
| Magnetic | yes |
| Material | die-cast alloy |
| Admissible error | 0.75 mm/m |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Delivery usually within ( 14 ) days
