References
Stabila:70-60
Rubix:2017302
Manufacturer :02284
EAN:4005069022846
Product details : STABILA TYPE 70 SINGLE PLUMB SPIRIT LEVEL 60CM
Countless professional builders have used the Type 70 as their level of choice. They are light, reliable and very accurate. Because of the large range of sizes you have the ability to level across spaces from 30 cm up to 200 cm. As with all STABILA levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.
Strengths
•Light spirit level with aluminium rectangular profile
•Coated measuring surface protects delicate surfaces
•Easy to clean thanks to the smooth sides and electrostatic powder coating
•Plastic end caps protect the profile against impact
•STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m
•Equipment: 1 horizontal vial, 1 vertical vial, 1 coated measuring surface
•Coated measuring surface protects delicate surfaces
•Easy to clean thanks to the smooth sides and electrostatic powder coating
•Plastic end caps protect the profile against impact
•STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m
•Equipment: 1 horizontal vial, 1 vertical vial, 1 coated measuring surface
Applications
Joinery, electrical installations, tiling, heating installation and for DIY enthusiasts
Technical specifications
Attributes
| Material | aluminium (profile);plastic (end cap) |
|---|---|
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- Delivery usually within ( 3 ) days

