3M 62890 UTILITY CLOTH ROLL 314D 50MMX25M P180
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62890
Rubix:268391
Manufacturer :7000060190
EAN:04046719185313

Product details : 3M 62890 UTILITY CLOTH ROLL 314D 50MMX25M P180
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 833 g |
|---|---|
| Length | 25000 mm |
| Width | 50 mm |
| Grain | 80 |
| Application | manual finishing |
| 50 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- In stock: Next day delivery