NORTON 63642531803 RTH RHR 38X25M R222 NOR P220 HR


Handy Roll

References
norton:63642531803
rubix:256A5895
ean:3157620181415
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain220

Product details : NORTON 63642531803 RTH RHR 38X25M R222 NOR P220 HR


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr220

Strengths

Can tear in trim.

Applications

Sanding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain220
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
  • Usually arrives within 14 working days