References
Norton:63642531796
Rubix:060196
EAN:3157620180500
Product details : NORTON 63642531796 HANDY ROLL R222 25MMX25M P320
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 25mm x25m Gr320
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 25 mm |
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- In stock: Next day delivery

