References
Norton:63642560206
Rubix:80107740
EAN:3157620352174
Product details : NORTON 63642560206 HANDY ROLL R222 25MMX25M P600
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 25mm x25m Gr600
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 25 mm |
| Grain | 600 |
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
- Delivery usually within ( 10 ) days

