Circular brush on rod Pferd Tools
Brush diameter | 30 mm |
---|
Brush diameter | 30 mm |
---|---|
Wire diameter | 0.2 mm |
Speed | 30 rpm |
Width | 30 mm |
Diameter | 30 mm |
Wire | INOX |
Use | Roughening;Deburring;Cleaning;Removing Heat Discolouration;Removing Paint;Derusting;Removing Oxide Layers |
Usually arrives within 14 working days