Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 7003600921 CUP BRUSH CRIMPED WIRE STEEL D75
OSBORN 7003600921 CUP BRUSH CRIMPED WIRE STEEL D75
Cup brushes, crimped wire
References
osborn:
7003-600.921
rubix:
387A5101
manufacturer :
7003600921
ean:
4013349590770
Technical specifications
Brush diameter
75
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 7003600921 CUP BRUSH CRIMPED WIRE STEEL D75
Crimped cup brush, craftsman quality, for power drills.
Strengths
Flexible
Good price/performance ratio
Suitable for many DIY projects
Easy to fit thanks to the shaft
Applications
Paint stripping and rust removal from surfaces.
Technical specifications
Attributes
Logistic Weight
205,57
g
Brush diameter
75
mm
Diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.50
excl. VAT
/
Each
£
5.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 7602504142 WHEEL BRUSH CRIMPED WIRE STEEL D50
KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W
PFERD 43102023 ROTARY WIRE BRUSH 30 X 9 X 6 MM INOX 0.20
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
OSBORN 7003600221 WHEEL BRUSH D50X7
KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
OSBORN 7002503342 WHEEL BRUSH CRIMPED WIRE S/S D40
3M 17189 75MM 6SFIN ROLOC DISC
DREMEL BRUSH 538 26150538JA
OSBORN 88600521 STAINLESS STEEL WHEEL BRUSH - D100X12 - SHANK D6X27
PFERD 43106001 ROTARY WIRE BRUSH 80 X 15 X 6 MM STEEL 0.30
OSBORN 0002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
OSBORN 7008600832 CUP BRUSH CRIMPED WIRE S/S D50