PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
Shank Mounted Wheel Brush
See technical informationSee documentsReferences
Pferd Tools:43105008
Rubix:228A7662
EAN:4007220899359



Documents
Product details : PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Applications
Roughening;Deburring;Cleaning;Structuring (Matt Finishing, Brush Matting and Satin Finishing)
Technical specifications
Attributes
| Brush diameter | 70 mm |
|---|---|
| Grain | 120 |
| Wire diameter | 1.1 mm |
| Speed | 44 rpm |
| Width | 15 mm |
| Wire | kunststoff |
| Use | roughening;deburring;cleaning;structuring (matt finishing, brush matting and satin finishing) |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
- Usually arrives within 14 working days
