Circular brush on rod Pferd Tools
Brush diameter | 100 mm |
---|
Brush diameter | 100 mm |
---|---|
Wire diameter | 0.5 mm |
Speed | 19.1 rpm |
Width | 100 mm |
Diameter | 100 mm |
Wire | inox |
Use | deburring;cleaning;removing heat discolouration;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
Usually arrives within 14 working days