3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM


3M™ Cubitron™ offset hub grinding wheel

References
3m:98452
rubix:256A4134
manufacturer :7100303981
ean:4064035078843
brand logo
brand logo
Technical specifications
Diameter150 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : 3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM


The 3M™ Cubitron™ 3 offset hub grinding disc is a fast, robust grinding tool, ideal for heavy weld removal and other intensive tasks. Its design allows variable-angle grinding, offering versatility on a variety of materials such as stainless steel, mild steel and aerospace alloys. 3M's calibrated profiled grains, featuring innovative molecular bonding technology, guarantee efficient cutting and extended service life.

Features
- Rigid-bonded disc
- Fast, accurate cutting
- Offset center for versatile grinding
- Specially formulated for different materials
- 3M calibrated profiled grit for optimum performance

Specifications
- Type of mounting: center hole
- Center hole diameter: 22.23 mm
- Grit: 36+
- Abrasive material: calibrated profiled ceramic grit
- Bond type: resin
- Wheel type: type 27
- Use: grinding
- Maximum speed: 10200 rpm
- Overall diameter: 150 mm
- Thickness: 7 mm

Instructions for use
- Attach the 3M™ Cubitron™ 3 offset hub grinding disc to the grinding tool.
- Select the appropriate grinding angle according to the task at hand.
- Apply uniform pressure while grinding.
- Ensure that the tool is used in suitable conditions for optimum performance.

Brand information
3M is globally recognized for its innovations and diversity of products meeting a variety of professional needs. From everyday safety to specialized automotive and transportation applications, visual communication solutions and construction products, 3M constantly invests in research and development to offer innovative, customized solutions.

Strengths

- Fast, efficient grinding
- Reduced risk of overheating
- Longer wheel life
- Versatility on a wide range of materials
- Cutting-edge technology for optimum performance

Applications

The 3M™ Cubitron™ 3 offset hub grinding disc is ideal for maintenance, machining and construction professionals. It is ideally suited for weld removal, grinding metal parts and finishing work.

Technical specifications


Attributes
Diameter150 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
  • Usually arrives within 14 working days