PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
CC-GRIND GRINDING DISC
See technical informationReferences
Pferd Tools:CC-GRIND-SOLID 125 SG STEEL
Rubix:2587319
Manufacturer :64185125
EAN:4007220887073






Product details : PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use the face of the disc, not suitable for peripheral grinding.
Only use the face of the disc, not suitable for peripheral grinding.
Applications
Deburring
Surface grinding
Surface work
Chamfering
Work on edges
Weld dressing
Fine grinding in multiple steps
Surface grinding
Surface work
Chamfering
Work on edges
Weld dressing
Fine grinding in multiple steps
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | disc |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Usually arrives within 14 working days
