• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,454)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE

ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE


Deburring disc Unbranded

References
unbranded:FD0043
rubix:062503
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE


Technical specifications


Attributes
No attributes to display for this product
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 253M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MMNORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCANNORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOXPFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MMFLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MMNORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLEKLINGSPOR A24RSUPRACUTTINGDISC 13754NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK103M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories