3M EC-01-000 E-A-RCAPS BANDED EAR PLUG 23 SNR


3M™ E-A-Rcaps™ Banded Earplugs

References
3m:EC-01-000
rubix:305A7695
manufacturer :7000103729
ean:04046719348138
brand logo
brand logo
Technical specifications
Single Number Rating SNR24 dB
Foldableno
Main materialpolyurethane
See all Specifications

Product details : 3M EC-01-000 E-A-RCAPS BANDED EAR PLUG 23 SNR


Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The soft and smooth polyurethane cap shaped earplug effectively seals the ear canal providing 23 dB CE certified protection, tested to EN 352. Ideal for dirty environments, the pods are simple to push in without the need for rolling down, less handling being typically more hygienic. Low transmission noise through the band improves wearer acceptance. They can be comfortably stored around the neck when not in use, convenient if you move in and out of noisy environments frequently. Whilst they are popular as disposable banded plugs for visitors in areas such as factories, the band is washable and reusable and the 3M™ E-A-RCaps™ replacement pods are replaceable and available to purchase separately. You can choose to dispose entirely, or you can keep your band and just replace the pod part you need to.
The 3M™ E-A-Rcaps™ Banded hearing protector is fitted with semi-aural eartips designed to seal the entrance part of the ear canal to help reduce exposure to hazardous levels of noise up to 23 dB.

Strengths

Reduces noise levels up to 23 dB;One of the lightest banded hearing protectors on the market;Flexible and durable band that can be washed and reused multiple times;Soft foam pod shaped caps to block the ear canal;Ideal for intermittent wear, the band can be easily stored around the neck when not in use;Replacement pods available and sold separately as 3M™ E-A-RCaps™ replacement pods;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Applications

Ideal for use by visitors, suitable for disposable, safety inspectors, site managers, non blue required food applications

Technical specifications


Attributes
Package weight59,2 g
Single Number Rating SNR24 dB
Foldableno
Main materialpolyurethane
Materialpolyurethane
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • In stock: Next day delivery