MOLDEX 6810 WAVEBAND 1K BANDED EAR PLUGS SNR 24 PAIR

Waveband

See technical information

References

Moldex:6810
Rubix:80065355
EAN:4019444007151
brand logo

Product details : MOLDEX 6810 WAVEBAND 1K BANDED EAR PLUGS SNR 24 PAIR


SNR 27. The WaveBand puts very little pressure on the ear so these bands can be worn for longer periods of time. Comfortably worn under the chin, the sleek wave design allows the band to float, keeping it away from the wearer’s body and clothing creating freedom of movement and eliminating the problem of noise transmission completely. Extremely lightweight - only 12g and with low band pressure for a high level of comfort. 100% PVC Free CE Marked EN352-2:2002

Technical specifications


Attributes
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • In stock: Next day delivery