Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
Abrasive sheet Milwaukee
References
milwaukee:
4932358494
rubix:
80435265
ean:
4002395324262
Product details
Technical specifications
Product details : MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
Perforated sanding discs for wood, metal, paint, lacquer, plaster. Grit type: fused alumina, half open. Artificial resin-bonded on special tear resistant paper.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.43
excl. VAT
/
Each
£
4.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
PACK 50 WET AND DRY 600 GRIT
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
BOSCH 2608607417 PADS ASSORTED (25)
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN